Nama Produk | Spesifikasi | Harga (IDR) |
FS CURTIS Refrigerant Air Dryer RDS100APX 1pc | • Max Capacity (m³/min): 14 • Air Inlet Temperature (°C): 50 • Operating Pressure (Mpa): 0.7 • Refrigerant: R407C |
139,999,000 |
SMC Spare ZFC-EL-4 16x12xL25 1pc | • Element Size: 16x12xL25 • Applicable Model: ZFC7 |
389,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4F 3 Series 4F310-10-DC24V 1pc | • Vibration (m/s²): less than 50 | 2,199,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4 KB 1 Series 4KB120-06-DC24V 1pc | • Type: Sub plate piping type • Protective Structure: Dustproof • Atmosphere: Not available in corrosive gas atmosphere • Maximum Working Pressure (MPa): 0.7 |
2,299,000 |
FS CURTIS Refrigerant Air Dryer RDS015AP 1pc | • Air Inlet Temperature (°C): 50 • Ambient Temperature (°C): 32 • Max Capacity (m³/min): 1.7 • Operating Pressure (Mpa): 0.7 |
43,999,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4F 0 Series A4F010-06-AC200V 1pc | • Type: Direct type • Working Pressure (MPa): 0.15-1.0 • Wiring Connection: Grommet lead wire • Connection aperture: Rc1/8 |
1,599,000 |
CKD Refrigerated Air Dryer Zero Aqua GX5203D-AC100V 1unit | • Inlet air Pressure (MPa): 0.15 to 1.0 • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%) • Mass (kg): 21 • Amount of treated air (m³/min) (50/60 Hz): 0.30/0.35 (inlet air temperature 55 °C) |
32,999,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4F 4 Series 4F420-08-AC100V 1pc | • Sonic conductance C [dm³/(s]: - • Switching Method: 2 position double • Valve Specification: Pilot type spool valve • Effective cross-sectional area (mm²): 32 |
3,199,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4 KB 1 Series 4KB110-06-AC100V 1pc | • Rated voltage fluctuation Range: +/- 10% • Power Consumption (W): 50Hz: 1.8. 60Hz: 1.4 • Manual operation Method: Non-locking manual device • Guaranteed pressure resistance (MPa): 1.05 |
1,199,000 |
CKD Pilot Operated 5 Port Valve Cellex (Selex) Valve 4 KB 2 Series 4KB210-08-AC100V 1pc | • Protective Structure: Dustproof • Vibration (m/s²): less than 50 • Response Time: 30 ms or less • Guaranteed pressure resistance (MPa): 1.05 |
1,499,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami